Motion
2082B14
Double Pitch Stock Bore Sprockets - B Hub
MI ITEM #07363476
MFR #2082B14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Stock Bore Sprockets - B Hub
MI ITEM #07363476
MFR #2082B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2082B14 X 75MM W/KW 2SS TIMED

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • Manufacturer Upc Number
    697950046259
  • UPC_NO
    697950046259
  • Weight
    15.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text