Motion
FOOD SAFE TIGEAR-2 20 QUILL 25:1

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 25:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #07363542
MFR #FOOD SAFE TIGEAR-2 20 QUILL 25:1
List Price$3,454.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 25:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #07363542
MFR #FOOD SAFE TIGEAR-2 20 QUILL 25:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,454.43/each for your price

Overview

Mfr description
SS20Q25R56 REDUCER

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/FLANGE HOLES
  • Center Distance
    2.00 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.040 hp
  • Horsepower Rating Normal Duty
    Output 0.88 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Housing Height
    2.2400 in, 63.50 mm
  • Series
    Tigear-2
  • Standard Base Kit
    20SBASE
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • CAD Drawing
  • Manufacturer Catalog Number
    SS20Q25R56
  • Manufacturer Upc Number
    782477048074
  • UPC_NO
    782477045585
  • Weight
    38 lbs, 17.237 kg
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Solid
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in
  • Torque Rating (in-lb)
    Output 788 inch pound (pound inch)
  • Thermal Horsepower Rating
    1.59 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1560 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text