Overview
Mfr description
CDQ2B63-25DZ-F7BALS
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke25 mm
- Piston ActionDouble-Acting
- OptionsStandard (Rod end female thread)
- Auto-SwitchSolid State, Water resistant, 2 Wire, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches1
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data