Motion
CBM012015020
Cast Bronze Metric Plain Sleeve Bearing - 12 mm ID, 15 mm OD, 20 mm Length, Cast Bronze Material
MI ITEM #07363827
MFR #CBM012015020
Your Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 12 mm ID, 15 mm OD, 20 mm Length, Cast Bronze Material
MI ITEM #07363827
MFR #CBM012015020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.66/each(List $5.05)

Overview

Mfr description
CBM012015020 METRIC BRONZE BUSHING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements.
  • In addition to standard sleeve (plain) bearings, see your local Motion Industries Branch for: Machined to print bearings Precision finished bearings Grease or oil grooved bearings Graphite-filled grooved bearings Graphite-filled plug type bearings Special alloy bearings

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Cast Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -450 to 500 ºC
  • Inside Diameter
    12 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208324
  • UPC_NO
    717905208324
  • Weight
    0.025 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought