Motion
S213015300

GROVE GEAR
S213015300

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56 Frame
MI ITEM #07363953
MFR #S213015300
Your Price$3,956.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213015300

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56 Frame
MI ITEM #07363953
MFR #S213015300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,956.21/each(List $4,747.46)

Overview

Mfr description
SS-TMQ821-50-L-56 WRM REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    50:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56
  • Finish Coating
    Unpainted
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-TMQ821-50-L-56
  • Weight
    34 lbs, 15.42 kg
  • Lubrication
    Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text