Motion
P550696
P550696
Mi Item #07363979
MFR #P550696
Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550696
Mi Item #07363979
MFR #P550696

Mfr description
P550696 HYD FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.34/each

Specifications

Dimensions

  • Height
    9.2500 in,234.95 mm
  • Inside Diameter
    1.4100 in,35.70 mm
  • Length
    9.2500 in,234.95 mm
  • Overall Diameter
    3.4600 in,88 mm
  • Overall Length
    9.2500 in, 235 mm
  • Width
    3.4600 in,88 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    22 micron
  • Valve Bypass Cracking Pressure
    1.1 bar,16 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)