Motion
P550927
P550927
Mi Item #07364003
MFR #P550927
Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550927
Mi Item #07364003
MFR #P550927

Mfr description
P550927 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.95/each

Specifications

Dimensions

  • Height
    8.1800 in,207.80 mm
  • Inside Diameter
    1.1000 in,28 mm
  • Length
    8.1800 in,207.80 mm
  • Overall Diameter
    3.0400 in,77.20 mm
  • Overall Length
    8.1800 in, 207.80 mm
  • Width
    3.0400 in,77.20 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    35 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)