Motion
P556700
P556700
Mi Item #07364062
MFR #P556700
Price$51.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P556700
Mi Item #07364062
MFR #P556700

Mfr description
P556700 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.56/each

Specifications

Dimensions

  • Height
    8.9000 in,226 mm
  • Inside Diameter
    4.2400 in,107.70 mm
  • Length
    8.9000 in,226 mm
  • Overall Diameter
    6.8400 in,173.80 mm
  • Overall Length
    8.9000 in, 226 mm
  • Width
    6.8400 in,173.80 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    39 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)