Specifications
Dimensions
- Pump Size1-1/2 in
Details
- Ball MaterialPTFE
- Check Seat MaterialPolypropylene
- Description KeywordFor 1-1/2 in All-Flo C150 Pumps
- Diaphragm MaterialPTFE
- O Ring MaterialPTFE
- SeriesC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)