Motion
P567039
P567039
MI ITEM #07364099
MFR #P567039
Price$326.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567039
MI ITEM #07364099
MFR #P567039

Mfr description
P567039 HYDRAULIC FILTER, CARTRIDGE DT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.18/each

Specifications

Dimensions

  • Height
    18.6400 in,473.50 mm
  • Inside Diameter
    1.9900 in,50.60 mm
  • Length
    18.6400 in,473.50 mm
  • Overall Diameter
    3.7800 in,96 mm
  • Overall Length
    18.6400 in, 473.50 mm
  • Width
    3.7800 in,96 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)