Motion
P566231
P566231
Mi Item #07364112
MFR #P566231
Price$292.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566231
Mi Item #07364112
MFR #P566231

Mfr description
P566231 HYDRAULIC FILTER, CARTRIDGE DT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.39/each

Specifications

Dimensions

  • Height
    17.0000 in,431.80 mm
  • Inside Diameter
    1.7000 in,43.20 mm
  • Length
    17.0000 in,431.80 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    17.0000 in, 431.80 mm
  • Width
    3.1000 in,80 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)