Motion
P567652
P567652
Mi Item #07364314
MFR #P567652
Price$861.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567652
Mi Item #07364314
MFR #P567652

Mfr description
P567652 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.76/each

Specifications

Dimensions

  • Height
    34.0500 in,864.80 mm
  • Inside Diameter
    2.6200 in,66.60 mm
  • Length
    34.0500 in,864.80 mm
  • Overall Diameter
    6.0200 in,152.90 mm
  • Overall Length
    34.0500 in, 864.80 mm
  • Width
    6.0200 in,152.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    4 micron
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)