Motion
CM2E32-25AZ
C(D)M2-Z, Double Acting, Single Rod, Air Cylinder
MI ITEM #07364329
MFR #CM2E32-25AZ
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)M2-Z, Double Acting, Single Rod, Air Cylinder
MI ITEM #07364329
MFR #CM2E32-25AZ

Mfr description
CM2E32-25AZ CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.66/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    25 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Series
    CM2-Z
  • Spec Sheet
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)