Motion
60SSHPCL

MAXCO CHAIN
60SSHPCL

304 Stainless Steel Material
MI ITEM #07364333
MFR #60SSHPCL
Your Price$39.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
60SSHPCL

304 Stainless Steel Material
MI ITEM #07364333
MFR #60SSHPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.09/each(List $44.95)

Overview

Mfr description
60HP 304SS CONN LINK SC

Specifications

  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text