Specifications
Dimensions
- Angle180 °
- End 1 Size9/16 in
- Height0.79 in
- Hex Size0.62 in
- Hose Cut-Off Factor1.15 in
- Hose Dash Size-6
- Inside Diameter0.23 in
- Length1.84 in
- Overall Length1.84 in
- Thread Size9/16-18
- Weight0.07 lb
- Width0.69 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose SeriesFC469
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread9/16-18
- End GenderFemale
- FinishDURA-KOTE
- Manufacturer Catalog NumberFJ6417-0606S
- MaterialCarbon Steel
- Product TypesNipple Assembly
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)