Motion
MXS25TF-75A
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #07364437
MFR #MXS25TF-75A
Price$704.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #07364437
MFR #MXS25TF-75A

Mfr description
MXS25TF-75A CYL, AIR SLIDE TABLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.96/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    75 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    None
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)