Motion
411432
Safety Glasse - Hard Coat, Gold Lens, Polycarbonate
Mi Item #07364588
MFR #411432
Price$23.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Gold Lens, Polycarbonate
Mi Item #07364588
MFR #411432

Mfr description
411432 GOLD MIRROR CAMO FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.56/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Frame Color: Camo;Lens Color: Gold Mirror;Compliance: ANSI Z87.1;UV Protection: 99.9 Percent
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nosepiece, Rubber Temple Grips
  • Description
    Camo frame with gold mirror lens full frame safety glasses
  • Frame Color
    Camo
  • Frame Style
    Full Frame
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Gold
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gold Mirror
  • Manufacturer Stock Number
    411432
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    Cumulus
  • Specialty Features
    Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)