Motion
41291
Safety Glasse - Hard Coat, Smoke Lens, Aluminum Gray Frame/Temple Color, Polycarbonate
MI ITEM #07364590
MFR #41291
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Smoke Lens, Aluminum Gray Frame/Temple Color, Polycarbonate
MI ITEM #07364590
MFR #41291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.13/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Inner Quantity: 12;Inner Unit deg F Measure: BX;Case Quantity: 300;Case Unit deg F Measure: CS
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nosepiece, Rubber Temple Grips
  • Description
    Aluminum Gray Frame / Smoke Lens safety glasses
  • Frame Color
    Aluminum Gray
  • Frame Color Family
    Gray
  • Frame Style
    Full Frame
  • Frame Temple Color
    Aluminum Gray
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    41291
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    Cumulus
  • Specialty Features
    Anti Scratch, Full Frame, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Color
    Aluminum Gray
  • Temple Style
    Dual Mold
  • Type
    Full Frame
  • UV Protection
    99.9 %

Overview

Mfr description
41291 SMOKE LENS GRAY FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought