Overview
Mfr description
NCDME125-3200C NCM, AIR CYLINDER
Specifications
- SeriesNCM
- Bore Diameter1.2500 in
- Stroke
- Body MaterialStainless Steel
- Mounting TypeDouble End Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data