Motion
MSPK-25-SS
Ruland MSPK-25-SS - Shaft Collar, Two-Piece with Keyway, Bore 25mm, Keyway 8mm, OD 45mm, W 15mm, 303 Stainless Steel
MI ITEM #07364655
MFR #MSPK-25-SS
Your Price$65.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPK-25-SS - Shaft Collar, Two-Piece with Keyway, Bore 25mm, Keyway 8mm, OD 45mm, W 15mm, 303 Stainless Steel
MI ITEM #07364655
MFR #MSPK-25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.93/each(List $90.99)

Overview

Mfr description
MSPK-25-SS SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    25 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7720 in
  • Bore Size
    0.9843 in
  • Width
    15 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.0510 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M6x16
  • Weight
    0.290 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPK-25-SS
  • UPC_NO
    63452917306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text