Motion
WT125X50
Industrial Hose - 25 psi Working Pressure, Food Grade Material Handling Type, PVC Cover Material
Mi Item #07364747
MFR #WT125X50
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 25 psi Working Pressure, Food Grade Material Handling Type, PVC Cover Material
Mi Item #07364747
MFR #WT125X50

Mfr description
WT125 1-1/4" X 50' TIGERFLEX HOSE
  • Superior Product Design - Tigerflex™ WT™ series hoses are an industry standard for pneumatic material handling due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Cover Material
    PVC
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Food Grade Material Handling
  • Manufacturer Upc Number
    822353015339
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    WT™ Series Food Grade PVC Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Food grade liquids such as potable water, beer, wine and juice, Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment, Poultry processing
  • UPC_NO
    822353015339
  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)