Motion
AF20-F01-C-A
AIR FILTER
MI ITEM #07365361
MFR #AF20-F01-C-A
List Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR FILTER
MI ITEM #07365361
MFR #AF20-F01-C-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$21.75/each for your price

Overview

Mfr description
AF20-F01-C-A FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/8 BSPP
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Bowl Options
    With Guard
  • Series
    AF
  • Body Size
    20
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.08 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text