Motion
20A12L56SL500FH

DODGE
20A12L56SL500FH

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07365428
MFR #20A12L56SL500FH
List Price$2,410.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A12L56SL500FH

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07365428
MFR #20A12L56SL500FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,410.54/each for your price

Overview

Mfr description
20A12L56SL500FH TIGEAR-2 REDUCER

Specifications

  • Center Distance
    2.00 in
  • Ratio
    12:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.5900 hp
  • Horsepower Rating Normal Duty
    Output 1.69 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    1053 in/lb;118.973 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    20BASE
  • Length
    5.0000 in, 127 mm
  • Vertical J Base Kit
    20JMOUNT
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20A12L56SL500FH
  • Weight
    34 lbs, 15.422 kg
  • Horsepower
    Input 2.5900 hp, Output 2.3000 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    12:1
  • Output
    2.3000 hp;1.715 kW
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 5 in
  • Torque Rating (in-lb)
    Output 770 inch pound (pound inch)
  • Thermal Horsepower Rating
    2.83 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text