Motion
TIGEAR-2 RED-EXT SHAFT-FLG HOLES

DODGE
TIGEAR-2 RED-EXT SHAFT-FLG HOLES

TIGEAR-2 RED-EXT SHAFT-FLG HOLES
Mi Item #07365440
MFR #TIGEAR-2 RED-EXT SHAFT-FLG HOLES
Price$2,447.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 RED-EXT SHAFT-FLG HOLES

TIGEAR-2 RED-EXT SHAFT-FLG HOLES
Mi Item #07365440
MFR #TIGEAR-2 RED-EXT SHAFT-FLG HOLES

Mfr description
23A10L14SL414FH REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,447.29/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.31 in
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    10:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 4.88 in

Details

  • Horsepower Rating Normal Duty
    Output 3.07 hp
  • Housing Material
    Cast Iron
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.4 horsepower
  • Torque Rating (in-lb)
    Output 1106 inch pound (pound inch)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)