Motion
26A12R14SL404FH

DODGE
26A12R14SL404FH

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #07365460
MFR #26A12R14SL404FH
Price$3,431.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A12R14SL404FH

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #07365460
MFR #26A12R14SL404FH

Mfr description
26A12R14SL404FH REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,431.25/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.63 in
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2084 in/lb;235.46 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30 : 1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    12:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 4.25 in
  • Weight
    57 lbs, 25.855 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/FLANGE HOLES
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.1200 hp, Output 4.5600 hp
  • Horsepower Rating Normal Duty
    Output 3.63 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26A12R14SL404FH
  • Max Input Horsepower
    3.350 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    26BASE
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.72 horsepower
  • Torque Rating (in-lb)
    Output 1654 inch pound (pound inch)
  • Vertical J Base Kit
    26JMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)