Motion
TIGEAR-2 REDUCER W/FLANGE HOLES

DODGE
TIGEAR-2 REDUCER W/FLANGE HOLES

TIGEAR-2 REDUCER W/FLANGE HOLES
Mi Item #07365478
MFR #TIGEAR-2 REDUCER W/FLANGE HOLES
Price$3,211.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/FLANGE HOLES

TIGEAR-2 REDUCER W/FLANGE HOLES
Mi Item #07365478
MFR #TIGEAR-2 REDUCER W/FLANGE HOLES

Mfr description
30A10L18FH REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,211.93/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.00 in
  • Nominal Ratio
    15 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    1720 lbf
  • Ratio
    10:1
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 6.52 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.300 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7.85 horsepower
  • Torque Rating (in-lb)
    Output 2347 inch pound (pound inch)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)