Motion
30A15R18FH

DODGE
30A15R18FH

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #07365480
MFR #30A15R18FH
Your Price$3,754.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A15R18FH

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #07365480
MFR #30A15R18FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,754.91/each(List $4,505.89)

Overview

Mfr description
30A15R18FH REDUCER

Specifications

  • Additional Details
    15Q05R56 TIGEAR-2 REDUCER W/ HD O/P SEAL
  • Center Distance
    3.00 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.970 hp
  • Horsepower Rating Normal Duty
    Output 4.39 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    3339 in/lb;377.256 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2300 lbf, 10230.91 N
  • Series
    Tigear-2
  • Standard Base Kit
    30BASE
  • Length
    7.0000 in, 177.80 mm
  • Vertical J Base Kit
    30JMOUNT
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30A15R18FH
  • Weight
    108 lbs, 48.988 kg
  • Horsepower
    Input 7.0400 hp, Output 6.1800 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Torque Rating (in-lb)
    Output 2371 inch pound (pound inch)
  • Thermal Horsepower Rating
    5.72 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text