Motion
30A50R14FH

DODGE
30A50R14FH

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 140TC Frame
Mi Item #07365483
MFR #30A50R14FH
Price$4,130.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A50R14FH

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 140TC Frame
Mi Item #07365483
MFR #30A50R14FH

Mfr description
30A50R14FH REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,130.42/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Case Size
    30
  • Center Distance
    3.00 in
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2777 in/lb;313.759 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    40 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    2300 lbf
  • Ratio
    50:1
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Weight
    91 lbs, 41.277 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.1600 hp, Output 1.5400 hp
  • Horsepower Rating Normal Duty
    Output 1.25 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30A50R14FH
  • Max Input Horsepower
    2.120 hp
  • Output
    Solid
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    30BASE
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.34 horsepower
  • Torque Rating (in-lb)
    Output 2257 inch pound (pound inch)
  • Vertical J Base Kit
    30JMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)