Motion
80678
Non-Impact Socket - 1/2 in Drive Size, 1-1/4 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07367824
MFR #80678
Price$22.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-1/4 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07367824
MFR #80678

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.38/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.6563 in
  • Socket Size
    1-1/4 in

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575806780
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575806780

Overview

Mfr description
80678 SKT 1-1/4 1/2 DR 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought