Motion
TIGEAR-2 REDUCER W/ 3.68" LONG O/P SHAFT

DODGE
TIGEAR-2 REDUCER W/ 3.68" LONG O/P SHAFT

TIGEAR-2 REDUCER W/ 3.68" LONG O/P SHAFT
MI ITEM #07367860
MFR #TIGEAR-2 REDUCER W/ 3.68" LONG O/P SHAFT
Price$1,822.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ 3.68" LONG O/P SHAFT

TIGEAR-2 REDUCER W/ 3.68" LONG O/P SHAFT
MI ITEM #07367860
MFR #TIGEAR-2 REDUCER W/ 3.68" LONG O/P SHAFT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,822.63/each

Specifications

Dimensions

  • Case Size
    233
  • Center Distance
    2.31 in
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    25:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 3.68 in

Details

  • Horsepower Rating Normal Duty
    Output 1.32 hp
  • Housing Material
    Cast Iron
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.16 horsepower
  • Torque Rating (in-lb)
    Output 1184 inch pound (pound inch)

Overview

Mfr description
233A25R14 25:1 140TC FRAME REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought