Motion
CDQ2B40-25DCZ-L-M9BASDPCS

SMC CORP OF AMERICA
CDQ2B40-25DCZ-L-M9BASDPCS

Compact Cylinderinder, CQ2-Z
MI ITEM #07367885
MFR #CDQ2B40-25DCZ-L-M9BASDPCS
Price$145.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-25DCZ-L-M9BASDPCS

Compact Cylinderinder, CQ2-Z
MI ITEM #07367885
MFR #CDQ2B40-25DCZ-L-M9BASDPCS

Mfr description
CDQ2B40-25DCZ-L-M9BASDPCS CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    M8x1.25 Female ISO
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9BA - Solid State, Water Resistant, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ-L-M9BASDPCS
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch, Magnetized
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Water Resist
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)