Motion
RSBW70
Mechanical Clutch - 70 mm Bore, 6.3400 in OD, 2.1300 in Length, 1882 ft-lbs Torque
Mi Item #07367905
MFR #RSBW70
Price$2,167.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 70 mm Bore, 6.3400 in OD, 2.1300 in Length, 1882 ft-lbs Torque
Mi Item #07367905
MFR #RSBW70

Mfr description
RSBW70 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,167.66/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Bore Size
    70 mm
  • Keyway Size
    20 x 4.9 mm
  • Outside Diameter  
    6.3400 in
  • Overall Length
    2.1300 in

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping
  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Manufacturer Product Page
  • Max Rpm
    250 rpm
  • Maximum Speed
    250 rpm
  • Over Running Rpm Inner Race
    250 rpm
  • Series
    RSBW
  • Torque Capacity
    1882 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)