1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHWWSHKT-10
Hex Drivers Set, Minimum Hex Size: 0.0938 in, Maximum Hex Size: 0.3750 in
Mi Item #
07367947
MFR #
JHWWSHKT-10
Price
$91.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Key and Hex Driver Sets
WILLIAMS TOOLS JHWWSHKT-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHWWSHKT-10
Hex Drivers Set, Minimum Hex Size: 0.0938 in, Maximum Hex Size: 0.3750 in
Mi Item #
07367947
MFR #
JHWWSHKT-10
Mfr description
JHWWSHKT-10 10 PIECE T-HANDLE HEX DR SET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$91
.85
/each
Add to Cart
Specifications
Dimensions
Maximum Hex Size
3/8 in
Minimum Hex Size
3/32 in
Overall Length
6.0000 in
Details
Number Of Pieces
10
Set Type
Hex Drivers Set
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items