Motion
JHW3760
Open End Wrenche - 1.8750 in, Double Open End Angle Wrench Type, 2, Satin Chrome Finish
Mi Item #07367957
MFR #JHW3760
Price$227.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrenche - 1.8750 in, Double Open End Angle Wrench Type, 2, Satin Chrome Finish
Mi Item #07367957
MFR #JHW3760

Mfr description
3760 1-7/8 DBL OP END ANGLE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.13/each

Specifications

Dimensions

  • Drive Size
    1.8750 in, 47.62 mm
  • Overall Length
    18.5000 in
  • Single Part Length
    18.5000 in | 469.89 mm
  • Single Part Width
    1.8750 in | 47.62 mm
  • Tool Width
    1.8750 in | 47.62 mm
  • Wrench Size
    1.8750 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Open End Angle Wrench 1 7/8 X 1 7/8
  • Finish Coating
    Satin Chrome
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    1.8750 in, 47.62 mm
  • Number Of Ends
    2
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double Open End Angle Wrench
  • Wrench Type
    Double Open End Angle Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)