Motion
JHW3764
Open End Wrenche - 2.0000 in, Double Open End Angle Wrench Type, 2, Satin Chrome Finish
Mi Item #07367958
MFR #JHW3764
Price$263.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrenche - 2.0000 in, Double Open End Angle Wrench Type, 2, Satin Chrome Finish
Mi Item #07367958
MFR #JHW3764

Mfr description
3764 2 DBL OP END ANGLE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.36/each

Specifications

Dimensions

  • Drive Size
    2.0000 in, 50.80 mm
  • Overall Length
    19.2500 in
  • Single Part Length
    19.2500 in | 488.94 mm
  • Single Part Width
    2.0000 in | 50.79 mm
  • Tool Width
    2.0000 in | 50.80 mm
  • Wrench Size
    2.0000 in

Details

  • Angle of Offset
    15 °, 60 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Open End Angle Wrench 2 X 2
  • Finish Coating
    Satin Chrome
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    60 °
  • Maximum Opening Capacity
    2.0000 in, 50.79 mm
  • Number Of Ends
    2
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double Open End Angle Wrench
  • Wrench Type
    Double Open End Angle Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)