Motion
W 61807-2RS1

SKF
W 61807-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07368748
MFR #W 61807-2RS1
Price$216.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 61807-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07368748
MFR #W 61807-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.29/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    W61807-2RS1 BEARING
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 61807-2RS1 is a radial deep groove ball bearing with a 35 mm bore, straight bore, double sealed, 47 mm outside diameter, and 7 mm width, ideal for small industrial machinery.
  • Manufacturer Catalog Number
    W 61807-2RS1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    750 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572502129

Overview

Mfr description
W61807-2RS1 BEARING
  • Stainless deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought