Motion
ERM3115
3600 rpm, 3 ph, 230 V/460 V, 56 Frame, ODP Enclosure
MI ITEM #07368764
MFR #ERM3115
Your Price$997.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 56 Frame, ODP Enclosure
MI ITEM #07368764
MFR #ERM3115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$997.66/each(List $1,147.31)

Overview

Mfr description
ERM3115 1HP 3600 ODP 230/460 56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    56
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text