Motion
206MAK56

MORSE
206MAK56

XE9555 Speed Reducer Motor Adapter Kit - 206 Reducer Size, 56C Frame Size, Material: Cast Iron
Mi Item #07368890
MFR #206MAK56
Price$659.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206MAK56

XE9555 Speed Reducer Motor Adapter Kit - 206 Reducer Size, 56C Frame Size, Material: Cast Iron
Mi Item #07368890
MFR #206MAK56

Mfr description
206MAK56 C-FACE KIT
  • Twelve Accessory Kits Available: Allow various configurations from standard gearbox
  • Easy Installation: Bolt-on construction
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.60/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    56C
  • Weight
    7 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288258162
  • Material
    Cast Iron
  • Part Type
    Adapter Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)