Motion
17096
922CR 2XL Gray Nitrile-Coated Cut Resistant Gloves - DIR
MI ITEM #07369075
MFR #17096
List Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
922CR 2XL Gray Nitrile-Coated Cut Resistant Gloves - DIR
MI ITEM #07369075
MFR #17096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.33/each for your price

Overview

Mfr description
922CR CUT RESISTANT NITRILE-DIPPED DIR
  • The ProFlex® 922CR Nitrile-Coated ANSI Level A3 Cut-Resistant Gloves feature patented dorsal impact reducing (DIR) protection on top of a cut-resistant HPPE seamless knit glove. These knit work gloves also have a super-durable sandy foam nitrile palm. Made with high-performance 13-gauge polyethylene fibers for superior A3 cut protection. Gauge refers to the number of rows of stitches per inch and the higher the gauge, the less bulk and greater dexterity there is. The palms are coated in a sandy nitrile dip which provides an excellent grip for all conditions, wet or dry. The molded thermoplastic rubber (TPR) armor on the backside of the glove offers protection against pinch injuries and blows to the back of the hand. The TPR extends to fingertips and is sewn on for maximum durability. These gloves are also designed with WearArmor œflex zones to increase dexterity and flexibility to help reduce hand fatigue without sacrificing protection.

Specifications

  • Color
    Gray
  • Length
    6.75 in
  • Description
    922CR 2XL Gray Nitrile-Coated Cut Resistant Gloves - DIR
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Product Line
    ProFlex
  • Series
    Dorsal Impact-Reducing
  • UPC_NO
    720476170969
  • Size
    2XL
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text