Motion
50R QX50FT ST E2LP SK-1 E2LR RS LH SP44

PEER CHAIN
50R QX50FT ST E2LP SK-1 E2LR RS LH SP44

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #07369358
MFR #50R QX50FT ST E2LP SK-1 E2LR RS LH SP44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50R QX50FT ST E2LP SK-1 E2LR RS LH SP44

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #07369358
MFR #50R QX50FT ST E2LP SK-1 E2LR RS LH SP44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.94 lbs

Details

  • Attachment Link Number
    SK-1
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    5225
  • Material
    Carbon Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard

Overview

Mfr description
50R QX50FT ST E2LP SK-1 E2LR RS LH SP44
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought