Motion
50R QX50FT ST E2LP SK-1 E2LR RS RHS SP44

PEER CHAIN
50R QX50FT ST E2LP SK-1 E2LR RS RHS SP44

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
Mi Item #07369360
MFR #50R QX50FT ST E2LP SK-1 E2LR RS RHS SP44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50R QX50FT ST E2LP SK-1 E2LR RS RHS SP44

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
Mi Item #07369360
MFR #50R QX50FT ST E2LP SK-1 E2LR RS RHS SP44

Mfr description
50R QX50FT ST E2LP SK-1 E2LR RS RHS SP44
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.94 lbs

Details

  • Attachment Link Number
    SK-1
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    5812
  • Material
    Carbon Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)