Motion
KH10-B
Linear Ball Bearing - KH Series, 10 mm Shaft Diameter, 17 mm Outside Diameter, 26 mm Overall Length, 132.644 lbf Load Capacity, Open
Mi Item #07369441
MFR #KH10-B
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - KH Series, 10 mm Shaft Diameter, 17 mm Outside Diameter, 26 mm Overall Length, 132.644 lbf Load Capacity, Open
Mi Item #07369441
MFR #KH10-B

Mfr description
KH10-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Outside Diameter
    17 mm
  • Overall Length
    26 mm
  • Shaft Diameter  
    10 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    132.644 lbf
  • Series
    KH
  • Static Load Capacity
    116.906 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)