Motion
K12X18X12-TV/0-7

INA (SCHAEFFLER)
K12X18X12-TV/0-7

Needle Roller Cage Assembly - 12 mm Bore, 18 mm OD, 12 mm Width
Mi Item #07369471
MFR #K12X18X12-TV/0-7
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K12X18X12-TV/0-7

Needle Roller Cage Assembly - 12 mm Bore, 18 mm OD, 12 mm Width
Mi Item #07369471
MFR #K12X18X12-TV/0-7

Mfr description
K12X18X12-TV/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.22/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    12 mm
  • Weight
    0.212 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K12X18X12-TV/0-7 Needle Roller Cage Assembly features a 12 mm bore diameter, 18 mm outside diameter, 12 mm overall width, and weighs 0.212 oz, making it suitable for higher radial load compact systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K12X18X12-TV/0-7
  • Manufacturer Product Page
  • Max Rpm
    26000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)