Motion
K3X5X9-TV/0-7

INA (SCHAEFFLER)
K3X5X9-TV/0-7

Needle Roller Cage Assembly - 3 mm Bore, 5 mm OD, 9 mm Width
MI ITEM #07369473
MFR #K3X5X9-TV/0-7
List Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K3X5X9-TV/0-7

Needle Roller Cage Assembly - 3 mm Bore, 5 mm OD, 9 mm Width
MI ITEM #07369473
MFR #K3X5X9-TV/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.03/each for your price

Overview

Mfr description
K3X5X9-TV/0-7

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    50000 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K3X5X9-TV/0-7
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K3X5X9-TV/0-7 Needle Roller Cage Assembly features a 3 mm bore diameter, 5 mm outside diameter, and 9 mm overall width, making it suitable for miniature precision mechanisms.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text