Motion
NK17/20-XL
Needle Roller Bearing - 17 mm Bore, 25 mm OD, 20 mm Width
MI ITEM #07369485
MFR #NK17/20-XL
Price$48.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 25 mm OD, 20 mm Width
MI ITEM #07369485
MFR #NK17/20-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.59/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    25 mm
  • Overall Width  
    20 mm
  • Weight
    0.066 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NK17/20-XL Needle Roller Bearing features a 17 mm bore diameter, 25 mm outside diameter, 20 mm overall width, and weighs 0.066 lbs, making it suitable for moderate radial load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK17/20-XL
  • Manufacturer Product Page
  • Max Rpm
    22600 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17100 N
  • Radial Static Load Capacity
    20400 N

Overview

Mfr description
NK17/20XL NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought