Motion
6900VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07370408
MFR #6900VVC3
List Price$104.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07370408
MFR #6900VVC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.58/each for your price

Overview

Mfr description
6900VVC3NS7 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Outer Ring Width
    6 mm
  • Manufacturer Catalog Number
    6900VVC3
  • Manufacturer Upc Number
    029176652806
  • UPC_NO
    029176652806
  • Description
    6900VVC3NS7 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6900VVC3 is a 10 mm bore radial/deep groove ball bearing with a 22 mm OD and 6 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text