Motion
R8ZZ

NTN
R8ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
Mi Item #07370568
MFR #R8ZZ
Price$38.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R8ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
Mi Item #07370568
MFR #R8ZZ

Mfr description
R8ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.0160 in, 0.406 mm
  • Inner Ring Width
    0.3125 in, 7.938 mm
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TW
  • Description
    R8ZZ BRG
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The R8ZZ is a radial/deep groove ball bearing with a 0.5000in bore, straight design, double shielded, 1.1250in OD, and 0.3125in width for industrial use.
  • Manufacturer Catalog Number
    R8ZZ
  • Manufacturer Upc Number
    4547359497007
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1150 lbf
  • Radial Static Load Capacity
    540 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)