Motion
6006LLUC3

NTN
6006LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #07370576
MFR #6006LLUC3
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6006LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #07370576
MFR #6006LLUC3

Mfr description
6006LLUC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.256 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    6006LLUC3 BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6006LLUC3 is a double sealed radial deep groove ball bearing with a 30 mm bore and 55 mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    6006LLUC3
  • Manufacturer Upc Number
    4547359546583
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    1870 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359546583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)