Motion
6205ZZC3

NTN
6205ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07370587
MFR #6205ZZC3
Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6205ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07370587
MFR #6205ZZC3

Mfr description
6205ZZC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.24/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.28 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Shielded
  • Description
    6205ZZC3 BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6205ZZC3 is a double shielded radial deep groove ball bearing with a 25 mm bore and 52 mm outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6205ZZC3
  • Manufacturer Upc Number
    4547359010756
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3480 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359010756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)