Motion
6303Z

NTN
6303Z

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #07370607
MFR #6303Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6303Z

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #07370607
MFR #6303Z

Mfr description
6303Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.245 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6303Z BRG
  • Internal Clearance
    CN
  • Long Description
    The 6303Z is a single shielded radial deep groove ball bearing with a 17 mm bore and 47 mm outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6303Z
  • Manufacturer Upc Number
    3413520141882
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3370 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520141882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)